DESCRIPTION

  • Color/Finish: Clear
  • Light Bulb Base Type: E39
  • Up to four times more bright light produced
  • Up to six times longer lifespan
  • Up to ten times more intense light produced

Satco 11-1/2 in. Metal Halide HID Light Bulb

SS5845

Watts:

SPECIFICATIONS

Bulb Type
HID
Color Finish
Cool White
Color Temperature
4200
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mogul E-39
Light Bulb Shape Code
BT37
Lumens
110000
Number Of Hours
15000
Watts
1000

Starting at
Call for Pricing
  • QUANTITY