110W LED Bulb Mogul E-39 Base 5000 Kelvin 180 Degree
110W LED Bulb Mogul E-39 Base 5000 Kelvin 180 Degree
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DLC Listed
- Enclosed Rated Lamp
- Lawful for sale in California
- MOD (Open): 9-1/4"
- Adjustable base - 180° beam
- DLC qualified
- 5 Year Limited Warranty
- CULus Classified - Damp
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 180°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 85
- Color Temperature:
- 5000
- Diameter:
- 4-3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Factor:
- 0.92
- Energy Star Compliant:
- No
- Length:
- 11 in
- Light Bulb Base Type:
- Mogul E-39
- Light Bulb Type:
- LED
- Lumens:
- 14000
- Number Of Hours:
- 50000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- 29 to 60 Deg C (-20 to 140 Deg F)
- Type:
- URG2PDV40S6N475264
- UL Listed:
- Yes
- Volts:
- 100/277V
- Watts:
- 110 W
- Width:
- 11 in