11.5W BR40 LED Bulb Medium E-26 Base 5000 Kelvin 103 Degree Dimmable

Part #SS9637  |  Item #7175273  |  Manufacturer Part #S9637

$12.08 EACH

Watts:

23
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lawful for sale in California
  • CULus - Dry
  • 2 Year Limited Warranty
  • Bulb Type: R40
  • Color Temp: 5000K

Green

Documents

Specifications

ANSI Specifications: ANSI E26

Ballast Type: Dimmable

Beam Spread: 103°

Bulb Type: Compact Fluorescent

CEC Compliant: Not for Sale in CA

Center Beam Candle Power: 340

Color Finish: Clear

Color Finish Category: Whites

Color Rendering Index CRI : 82

Color Temperature: 5000

Diameter: 5 in

Dimmable: No

ETL Listed: No

Energy Factor: 0.9

Energy Star Compliant: Yes

Green: Energy Star, Yes

Length: 6-1/2 in

Light Bulb Shape Code: R40

Lumens: 1090

Lumens per Watt LPW : 81.74

Number Of Hours: 10000

Origin: Global

Product Type: Lamp

Temperature Range: -25 to 45 Deg C (-13 to 113 Deg F)

Type: SS7243

UL Listed: Yes

Volts: 120V

Watt Equivalency: 85

Watts: 23