• Cart

DESCRIPTION

  • Bulb Type: A lamp
  • Color Temp: 5000K
  • Color/Finish: White
  • Light bulb base type: Medium

Satco 11W A19 Compact Fluorescent Light Bulb with Medium Base

SS7289

Watts:

11

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
5000
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
540
Number Of Hours
10000
Volts
120V
Watt Equivalency
40
Watts
11

  • QUANTITY

0 item(s) added to Cart Checkout Now