11W BR30 LED Light Bulb with Medium Base
11W BR30 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reflector replacement lamp
- Long life
- Solid State LED lighting
- Dimmable
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- LED
- Volts:
- 120V
- Watts:
- 11 W