11W BR30 LED Light Bulb with Medium Base
11W BR30 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable
- Long life, 25,000 hours
- Direct replacement for 65W incandescent lamps
- No UV or IR radiation
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- LED
- Type:
- SS9044
- Volts:
- 120V
- Watts:
- 11 W