DESCRIPTION

  • Type: T2 Mini Spiral
  • Base type: Medium
  • Hours: 10,000
  • For use indoors and outdoors in an enclosed application
  • Color Temp.: 2700K
  • Color Temp.: 2700K

Satco 11W T2 Coil Fluorescent Light Bulb with Medium Base

SS7214

Manufacturer Part #: S7214

Watts:

11

SPECIFICATIONS

Bulb Type
Fluorescent
Dimmable
No
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T2 Coil
Lumens
730
Number Of Hours
10000
Watt Equivalency
40
Watts
11

Print