DESCRIPTION

  • Bulb Type: T5 Circline
  • Color Temp: 3000K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • Light Bulb Base Type: 2GX13
  • Long life
  • MFG# FC40T5/830
  • Wide range of colors

Satco 12 in. 3000 K 4-Pin Circline Fluorescent Bulb

SS8158

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Warm White
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
2Gx13
Light Bulb Shape Code
T5
Lumens
3350
Number Of Hours
12000
Watts
40

Starting at
Call for Pricing
  • QUANTITY