DESCRIPTION

  • A shaped replacement lamp
  • Long life
  • Solid State LED lighting

Satco 120 V 2700k LED Light Bulb

SS9034

Watts:

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Volts
120V
Watts
9.8

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS