DESCRIPTION

  • Bulb type: T3
  • Color/finish: clear
  • Excellent lumen maintenance
  • Light Bulb Base Type: R7S
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco T3 Halogen Bulb R7s Base 2900K Dimmable

SS3104

Watts:

300

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear
Color Temperature
2900
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Light Bulb Base Type
R7s
Light Bulb Shape Code
T3
Lumens
5000
Number Of Hours
2000
Ordering Code
300T3Q/CL
UL Listed
No
Volts
120V
Watts
300

Starting at
$1.93
EACH
  • QUANTITY