DESCRIPTION

  • Bright, Crisp light
  • UV-Filter halogen capsule
  • Uniform light output

Satco T4 Dimmable Halogen Light Bulb with Bi-Pin Base

SS4620

Watts:

35

SPECIFICATIONS

Bulb Type
Halogen
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Bi-Pin G8
Light Bulb Shape Code
T4
Lumens
380
Number Of Hours
2000
Volts
120V
Watts
35

Starting at
$5.1
EACH
  • QUANTITY