DESCRIPTION

  • Instant Start electronic ballast

Satco 120 V Electric Ballast

SAT50308

Watts:

SPECIFICATIONS

Ballast Type
Electronic
Height
1-3/5 in
Light Bulb Shape Code
T12
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
96

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$37.38
EACH
  • QUANTITY

DOCUMENTS