DESCRIPTION

  • Base type: Medium
  • Beam pattern: FL 38
  • Color/Finish: Frosted
  • Frosted
  • Soft ray
  • Volts: 120V

Satco 120 V Frosted Bulb

SS4100

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Volts
120V
Watts
50

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY