DESCRIPTION

  • Bulb type: BR40
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Frosted
  • Household use
  • Light bulb base type: medium

Satco BR40 Incandescent Bulb Medium E-26 Base 40 Degree Dimmable

S15208

Watts:

65

SPECIFICATIONS

Beam Spread
40°
Bulb Type
Incandescent
Color Finish
Frosted
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Length
6-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
BR40
Lumens
685
Number Of Hours
2000
Ordering Code
65BR/FL
UL Listed
No
Volts
120V
Watts
65

Starting at
$4.29
EACH
  • QUANTITY