DESCRIPTION
- Bulb Type: G40
- Can be used indoors and outdoors in an enclosed application
- Contains no mercury
- Dimmable
- Household use
- Light bulb base type: medium
Satco G40 Dimmable Incandescent Light Bulb with Medium Base
SS3013
Watts:
100SPECIFICATIONS
- Bulb Type
- Incandescent
- Color Finish
- Clear
- Color Temperature
- 2700
- Dimmable
- Yes
- Energy Star Compliant
- No
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- G40
- Lumens
- 1150
- Number Of Hours
- 4000
- Volts
- 120V
- Watts
- 100
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday