DESCRIPTION

  • Bulb Type: R16
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Frosted
  • Household use
  • Light bulb base type: medium

Satco 120 V Medium Lamp

SS3214

Watts:

40

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R16
Volts
120V
Watts
40

Starting at
$2.84
EACH
  • QUANTITY