DESCRIPTION

  • Beam Angle: WFL
  • Bulb Type: PAR 30L
  • Color/Finish: Clear
  • Excellent lumen maintenance
  • Light bulb base type: Medium
  • Longer life than incandescent
  • More efficient than incandescent
  • Watts: 75W
  • Whiter light than incandescent

Satco 120 V Medium Long Neck Halogen Bulb

S16168

Watts:

SPECIFICATIONS

Beam Spread
50°
Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2850
Energy Star Compliant
No
Length
4-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR30 Long Neck
Lumens
1070
Number Of Hours
1500
UL Listed
No
Volts
120V
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY