DESCRIPTION

  • Beam: NFL30
  • Bulb type: PAR16
  • Color/Finish: Clear
  • Excellent lumen maintenance
  • Light bulb base type: Medium
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco PAR16 Dimmable Halogen Light Bulb with Medium Base

SS2201

Watts:

60

SPECIFICATIONS

Bulb Type
Halogen
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
3000
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR16
Lumens
550
Number Of Hours
2500
Volts
120V
Watts
60

Starting at
$7.59
EACH
  • QUANTITY