DESCRIPTION

  • All weather operation
  • Contains no mercury
  • Dimmable
  • For use in glass shade pendant fixtures and vanities
  • Household or commercial use
  • Relatively large globe

Satco G40 Dimmable Incandescent Light Bulb with Medium Base

SS3003

Watts:

100

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Gloss White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Height
5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Lumens
1050
Number Of Hours
4000
Volts
120V
Watts
100
Width
6-3/4 in

Starting at
$4.51
EACH
  • QUANTITY