DESCRIPTION

  • Excellent lumen maintenance
  • Longer life and more efficient than Incandescent
  • Whiter light than incandescent

Satco PAR38 Dimmable Halogen Light Bulb with Medium Base

SS2248

Watts:

60

SPECIFICATIONS

Average Life
1500
Beam Spread
30°
Bulb Type
Halogen
Color Finish
Clear
Color Finish Category
Clear
Color Temperature
2900
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR38
Lumens
1090
Number Of Hours
1500
Ordering Code
60PAR38
UL Listed
No
Volts
120V
Watts
60

Starting at
$8.5
EACH
  • QUANTITY