DESCRIPTION

  • Bulb Type: G40
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium
  • Volts: 120V

Satco 25W G40 Dimmable Incandescent Light Bulb with Medium Base

SS3010

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Lumens
120
Number Of Hours
4000
Volts
120V
Watts
25

Starting at
$4.51
EACH
  • QUANTITY