DESCRIPTION

  • Bulb type: G16.5
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: candelabra

Satco G16 1/2 Dimmable Incandescent Light Bulb with Candelabra Base

SS3825

Watts:

25

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Satin White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Lumens
202
Number Of Hours
1500
Volts
120V
Watts
25

Starting at
$0.77
EACH
  • QUANTITY