DESCRIPTION

  • Excellent lumen maintenance
  • Household or commercial use
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco T4 Dimmable Halogen Light Bulb with Bi-Pin Base

SS4611

Watts:

25

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear/Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Height
1/2 in
Light Bulb Base Type
Bi-Pin G8
Light Bulb Shape Code
T4
Lumens
210
Number Of Hours
2000
Volts
120V
Watts
25
Width
1-4/5 in

Starting at
$5.1
EACH
  • QUANTITY