DESCRIPTION

  • Dimmable
  • Omnidirectional light source
  • Replaces up to 60W lamps
  • Traditional appearance

Satco 120V 2300K LED Bulb

SS9270

Watts:

SPECIFICATIONS

Beam Spread
360°
Bulb Type
LED
Color Finish
Transparent Amber
Color Temperature
2300
Energy Star Compliant
No
Length
5-3/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST19
Lumens
220
Number Of Hours
15000
Volts
120V
Watts
2.5

Starting at
$11.22
EACH
  • QUANTITY