DESCRIPTION

  • Dimmable
  • Omnidirectional light source
  • Replaces up to 60W lamps
  • Traditional appearance

Satco 120V 2300K LED Bulb

SS9271

Watts:

SPECIFICATIONS

Beam Spread
360°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Transparent Amber
Color Temperature
2300
Energy Star Compliant
No
Length
5-3/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST19
Lumens
400
Number Of Hours
15000
Volts
120V
Watts
4.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY