DESCRIPTION

Satco 120V 2700K BR30 LED Bulb

SS9133

Watts:

SPECIFICATIONS

Beam Spread
108°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
5-3/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Lumens
750
Number Of Hours
25000
Volts
120V
Watts
10

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY