DESCRIPTION

  • Dimmable
  • Omnidirectional light source
  • Replaces up to 60W lamps
  • Traditional appearance

Satco 120V 2700K BT15 LED Bulb

SS9269

Watts:

SPECIFICATIONS

Beam Spread
360°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
No
Length
4-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BT15
Lumens
810
Number Of Hours
15000
Volts
120V
Watts
6.5

Starting at
$13.48
EACH
  • QUANTITY