DESCRIPTION

Satco 120V 2700K Dimmable LED Reflector light Bulb

SS9107

Watts:

SPECIFICATIONS

Beam Spread
215°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Light Bulb Base Type
Medium E-26
Lumens
450
Number Of Hours
25000
Volts
120V
Watts
7

Starting at
Call for Pricing
  • QUANTITY