DESCRIPTION

Satco 120V 2700K Incandescent Bulb

SS2425

Watts:

40

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Length
4-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lumens
160
Number Of Hours
3000
Volts
120V
Watts
40

Starting at
$6.69
EACH
  • QUANTITY