DESCRIPTION

Satco 120V 2700K LED Bulb

SATS9111

Watts:

SPECIFICATIONS

Beam Spread
215°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Frosted, Warm White
Color Temperature
2700
Energy Star Compliant
No
Light Bulb Base Type
GU24
Light Bulb Shape Code
A19
Lumens
800
Number Of Hours
25000
Volts
120V
Watts
10

Starting at
$10.85
EACH
  • QUANTITY