DESCRIPTION

Satco 120V 2700K LED Bulb

SATS9112

Watts:

SPECIFICATIONS

Beam Spread
240°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
No
Length
4-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
470
Number Of Hours
25000
Volts
120V
Watts
6.4

Starting at
Call for Pricing
  • QUANTITY