DESCRIPTION

Satco 120V 2700K LED Bulb

SATS9208

Watts:

SPECIFICATIONS

Beam Spread
300°
Bulb Type
LED
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
Yes
Length
4-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
810
Number Of Hours
25000
Volts
120V
Watts
9.8

Starting at
Call for Pricing
  • QUANTITY