DESCRIPTION

Satco 120V 2700K LED Bulb

SS9073

Watts:

7.8

SPECIFICATIONS

Beam Spread
108°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
3-7/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R20
Lumens
460
Volts
120V
Watt Equivilency
45
Watts
7.8

Starting at
$22.54
EACH
  • QUANTITY