DESCRIPTION

Satco 120V 2700K LED Bulb

SS9114

Watts:

SPECIFICATIONS

Beam Spread
240°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
No
Length
4-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
806
Number Of Hours
25000
Volts
120V
Watts
9.6

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY