DESCRIPTION

Satco 120V 2700K LED Bulb

SS9153

Watts:

SPECIFICATIONS

Beam Spread
360°
Bulb Type
LED
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
No
Length
3-7/8 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
CA8
Lumens
25
Volts
120V
Watts
1

Starting at
$10.08
EACH
  • QUANTITY