DESCRIPTION

Satco 120V 2700K LED Bulb

SS9284

Watts:

SPECIFICATIONS

Beam Spread
300°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
Yes
Length
5-9/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lumens
1600
Number Of Hours
25000
Volts
120V
Watts
16

Starting at
Call for Pricing
  • QUANTITY