DESCRIPTION

  • Dimmable
  • Long life
  • Reflector replacement lamp
  • Solid state LED lighting

Satco 120V 2700K Long Neck LED Bulb

SS8971

Watts:

SPECIFICATIONS

Beam Spread
60°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
Yes
Length
4-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Long Neck
Lumens
860
Number Of Hours
35000
Volts
120V
Watts
14

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS