DESCRIPTION

Satco 120V 2700K Mini Spiral Compact Fluorescent

SS6274

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
No
Length
4-22/25 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T2
Lumens
1600
Number Of Hours
12000
Volts
120V
Watts
23

Starting at
Call for Pricing
  • QUANTITY