DESCRIPTION

  • Dimmable
  • Long life
  • Reflector replacement lamp
  • Solid state LED lighting

Satco 120V 2700K PAR30 Short Neck LED Lamp

SS8934

Watts:

14

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
3-3/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lumens
860
Number Of Hours
35000
Volts
120V
Watts
14

Starting at
$33.87
EACH
  • QUANTITY

DOCUMENTS