DESCRIPTION

Satco 120V 2900K Halogen Bulb

SS3501

Watts:

SPECIFICATIONS

Beam Spread
36°
Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Energy Star Compliant
No
Length
1-7/8 in
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lumens
290
Number Of Hours
2000
Volts
120V
Watts
35

Starting at
Call for Pricing
  • QUANTITY