DESCRIPTION

Satco 120V 2900K T4 Halogen Bulb

SS4647

Watts:

40

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Length
1-9/16 in
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
T4
Lumens
450
Volts
120V
Watts
40

Starting at
$5.55
EACH
  • QUANTITY