DESCRIPTION

  • Bright, crisp light
  • Energy saving halogen
  • Indoor/outdoor
  • Uniform light distribution

Satco 120V 30 Degree Medium E-26 Base Beam Reduced Wattage Energy Efficient Halogen Bulb

S16104

Watts:

SPECIFICATIONS

Beam Spread
30°
Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2850
Energy Star Compliant
No
Length
3-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR20
Lumens
475
Number Of Hours
1500
Package Quantity
Case of 10
UL Listed
No
Volts
120V
Watts
39

Starting at
$11.22
EACH
  • QUANTITY