DESCRIPTION

  • Bulb type: G40
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: medium

Satco 120V 300 Lumens Medium Base Decorative Globe Incandescent Light Bulb

SS3011

Watts:

SPECIFICATIONS

Color Finish
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Lumens
300
Number Of Hours
4000
Volts
120V
Watts
40

Starting at
$4.51
EACH
  • QUANTITY