DESCRIPTION

  • Dimmable
  • LED replacement for halogen G9 lamp
  • Omnidirectional light

Satco 120V 3000K LED Bulb

SS9224

Watts:

3

SPECIFICATIONS

Beam Spread
360°
Bulb Type
LED
Color Finish
Warm White
Color Temperature
3000
Energy Star Compliant
No
Length
2-1/8 in
Light Bulb Shape Code
T4
Lumens
220
Number Of Hours
3000
Volts
120V
Watts
3

Starting at
$15.75
EACH
  • QUANTITY