DESCRIPTION

  • ABS Lens
  • Approved for enclosed fixtures
  • Dimmable
  • For Indoor and Outdoor use
  • IP65 - Wet location rated
  • Long life
  • Reflector replacement lamp
  • Solid State LED lighting

Satco PAR38 Dimmable LED Light Bulb with Medium Base

SS9455

Watts:

18

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
3000
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
5-3/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Lumens
1400
Number Of Hours
25000
Volts
120V
Watt Equivalency
100
Watts
18

Starting at
$22.54
EACH
  • QUANTITY