Satco Leviton® 120V 3000K Medium E-26 Base Dimmable LED Bulb with Retrofit Kit
SATS9118
Watts:
SPECIFICATIONS
- Beam Spread
- 90°
- Bulb Style
- Reflector
- Bulb Type
- LED
- Collection
- Leviton®
- Color Finish
- Warm White
- Color Finish Category
- Whites
- Color Temperature
- 3000
- Diameter
- 6 in
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 3-3/8 in
- Light Bulb Base Type
- Medium E-26
- Lumens
- 750
- Number Of Hours
- 35000
- Volts
- 120V
- Watts
- 11
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday