DESCRIPTION

Satco Leviton® 120V 3000K Medium E-26 Base LED Light Bulb

SATS9117

Watts:

SPECIFICATIONS

Beam Spread
90°
Bulb Style
Reflector
Bulb Type
LED
Collection
Leviton®
Color Finish
Warm White
Color Finish Category
Whites
Color Temperature
3000
Diameter
4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
2-3/4 in
Light Bulb Base Type
Medium E-26
Lumens
500
Number Of Hours
35000
Volts
120V
Watts
8

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY