DESCRIPTION

  • Bulb Type: T3
  • Color/Finish: Clear
  • Excellent lumen maintenance
  • Light Bulb Base Type: R7S
  • Longer life than incandescent
  • More efficient than incandescent
  • Volts: 120V
  • Whiter light than incandescent

Satco 120V 3200 Lumens Halogen Lamp Bulb in Clear

SS3136

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Light Bulb Base Type
R7s
Light Bulb Shape Code
T3
Lumens
3200
Number Of Hours
1500
Volts
120V
Watts
200

Starting at
Call for Pricing
  • QUANTITY