DESCRIPTION

Satco 120V 3500K 40 Degree Medium E-26 Base LED Bulb in White

SATS9020

Watts:

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Neutral White, White
Color Temperature
3500
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor, Outdoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Long Neck
Lumens
820
Number Of Hours
25000
Volts
120V
Watts
13

Starting at
Call for Pricing
  • QUANTITY