DESCRIPTION

  • Dimmable
  • Long life
  • Reflector replacement lamp
  • Solid state LED lighting

Satco 120V 3500K Long Neck LED Lamp

SS8948

Watts:

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Neutral White
Color Temperature
3500
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
4-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Long Neck
Lumens
890
Number Of Hours
35000
Volts
120V
Watts
14

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS